Shop All Wire Connectors
Corcom
15Ed8=F7802 S0
Mfr # 15ED8
Zoro # G105790070
Sold in multiples of 5 for $102.75
$102.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15ED8
- Zoro # G105790070
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- GENIE Fuel Filter Element, Kubota (839200GT)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- SIMPSON STRONG-TIE ZMax 7 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU28Z)
- GIZMO Crimping IDC Type of Connectors onto Ribbon Cable from 6mm Dustage to 27.5m (GI2588838)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- Corcom Wire Connectors