Shop All Electrical Parts
Corcom
10VSB6=F8332
Mfr # 10VSB6
Zoro # G100983224
product price: $26.65
/ea
Sold in multiples of 45 for $1,199.25
$1,199.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -10 ° - 40 °C
- Leakage Current (Max) (120VAC, 60Hz) .75 mA
- Output Type 8-32 Stud
- Leakage Current (Max) (250VAC, 50Hz) 1.25 mA
- Current Rating 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10VSB6
- Zoro # G100983224
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range | -10 ° - 40 °C |
Leakage Current (Max) (120VAC, 60Hz) | .75 mA |
Output Type | 8-32 Stud |
Leakage Current (Max) (250VAC, 50Hz) | 1.25 mA |
Current Rating | 10A |
Mount Style | Flanged |
Voltage (Max) | 250 VAC |
Filter Type | Power Line |
Filtered | Yes |
Input Type | 8-32 Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22964106)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 12/24V AC, 120V AC (9070T200D13)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- Corcom Electrical Parts