Shop All Electrical Parts
Corcom
10VK1=F7143 S0
Mfr # 10VK1
Zoro # G500983183
product price: $25.65
/ea
Sold in multiples of 4 for $102.60
$102.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Type .250" FASTON
- Filtered Yes
- Voltage (Max) 250 VAC
- Operating Temperature Range -10 ° - 40 °C
- Leakage Current (Max) (120VAC, 60Hz) .4 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10VK1
- Zoro # G500983183
- Country of Origin China
- Category Electrical Parts
Details
Output Type | .250" FASTON |
Filtered | Yes |
Voltage (Max) | 250 VAC |
Operating Temperature Range | -10 ° - 40 °C |
Leakage Current (Max) (120VAC, 60Hz) | .4 mA |
Leakage Current (Max) (250VAC, 50Hz) | .7 mA |
Mount Style | Flanged |
Filter Type | Power Line |
Input Type | .250" FASTON |
Current Rating | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN12C)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13M0020TFFJ)
- STAR Pilot Light, 120V (2J-Y6689)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- Corcom Electrical Parts