Shop All Electrical Parts
Corcom
10VB6=F7353 S0
Mfr # 10VB6
Zoro # G900983035
product price: $16.59
/ea
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Operating Temperature Range (°C) -10 ° - 40
- Input Type Stud
- Filtered Yes
- Output Type Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10VB6
- Zoro # G900983035
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Input Type | Stud |
Filtered | Yes |
Output Type | Stud |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Current Rating (A) | 10 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Mount Style | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- VULCAN HART Toggle Switch (00-340324-00009)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- SOUTHBEND Hot Surface Igniter (1183200)
- Corcom Electrical Parts