Shop All Electrical Parts
Corcom
10VB1=F7128 S0
Mfr # 10VB1
Zoro # G300983055
Sold in multiples of 4 for $71.96
$71.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type .250" FASTON
- Current Rating (A) 10
- Filter Type Power Line
- Voltage (Max) (VAC) 250
- Input Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10VB1
- Zoro # G300983055
- Country of Origin China
- Category Electrical Parts
Details
Output Type | .250" FASTON |
Current Rating (A) | 10 |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Input Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Mount Style | Flanged |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- Corcom Electrical Parts