Shop All Electrical Parts
Corcom
10ET1=F7313 S0
Mfr # 10ET1
Zoro # G700982924
product price: $61.89
/ea
Sold in multiples of 2 for $123.78
$123.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.3
- Filtered Yes
- Mount Style Flanged
- Current Rating (A) 10
- Input Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10ET1
- Zoro # G700982924
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.3 |
Filtered | Yes |
Mount Style | Flanged |
Current Rating (A) | 10 |
Input Type | .250" FASTON |
Operating Temperature Range (°C) | -10 ° - 40 |
Filter Type | Power Line |
Output Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.5 |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BD)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- Corcom Electrical Parts