Shop All Electrical Parts
Corcom
10EOP=F7690A S0
Mfr # 10EOP
Zoro # G600982994
Sold in multiples of 5 for $102.25
$102.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Printed Circuit Board
- Operating Temperature Range -10 ° - 40 °C
- Input Type PCB Pins .025" Square
- Leakage Current (Max) (250VAC, 50Hz) .42 mA
- Leakage Current (Max) (120VAC, 60Hz) .25 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EOP
- Zoro # G600982994
- Country of Origin China
- Category Electrical Parts
Details
Mount Style | Printed Circuit Board |
Operating Temperature Range | -10 ° - 40 °C |
Input Type | PCB Pins .025" Square |
Leakage Current (Max) (250VAC, 50Hz) | .42 mA |
Leakage Current (Max) (120VAC, 60Hz) | .25 mA |
Filter Type | Power Line |
Current Rating | 10A |
Voltage (Max) | 250 VAC |
Output Type | PCB Pins .025" Square |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- Corcom Electrical Parts