Shop All Electrical Parts
Corcom
10EK3=F7094 S0
Mfr # 10EK3
Zoro # G200982851
product price: $19.45
/ea
Sold in multiples of 100 for $1,945.00
$1,945.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Mount Style Flanged
- Filter Type Power Line
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EK3
- Zoro # G200982851
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Filter Type | Power Line |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Output Type | Wire Lead |
Current Rating (A) | 10 |
Input Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CH)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- Corcom Electrical Parts