Shop All Electrical Parts
Corcom
10EJT8F=F8144D
Mfr # 10EJT8F
Zoro # G800982879
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 10
- Mount Angle Vertical
- Output Orientation Straight
- Filter Type Power Line
- Mount Style Extended Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EJT8F
- Zoro # G800982879
- Country of Origin China
- Category Electrical Parts
Details
Current Rating (A) | 10 |
Mount Angle | Vertical |
Output Orientation | Straight |
Filter Type | Power Line |
Mount Style | Extended Flange |
Filtered | Yes |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Type of Connector | IEC 60320-1 C-14 |
Output Type | Wire Lead |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE65S)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- Corcom Electrical Parts