Shop All Electrical Parts
Corcom
10EJT8=F8144
Mfr # 10EJT8
Zoro # G700982887
Sold in multiples of 120 for $2,590.80
$2,590.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (Max) 250 VAC
- Current Rating 10A
- Input Type IEC
- Leakage Current (Max) (120VAC, 60Hz) 250 µA
- Operating Temperature Range -10 ° - 40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EJT8
- Zoro # G700982887
- Country of Origin United States
- Category Electrical Parts
Details
Voltage (Max) | 250 VAC |
Current Rating | 10A |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) | 250 µA |
Operating Temperature Range | -10 ° - 40 °C |
Mount Style | Flanged |
Mount Angle | Vertical |
Type of Connector | IEC 320/C-14 |
Filtered | Yes |
Filter Type | Power Line |
Output Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) | 430 µA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- Corcom Electrical Parts