Shop All Electrical Parts
Corcom
10EJT1F=F8136B
Mfr # 10EJT1F
Zoro # G000982877
Sold in multiples of 4 for $81.80
$81.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Style Extended Flange
- Output Orientation Straight
- Filtered Yes
- Current Rating (A) 10
- Mount Angle Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EJT1F
- Zoro # G000982877
- Country of Origin China
- Category Electrical Parts
Details
Mount Style | Extended Flange |
Output Orientation | Straight |
Filtered | Yes |
Current Rating (A) | 10 |
Mount Angle | Vertical |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Output Type | .250" FASTON |
Type of Connector | IEC 60320-1 C-14 |
Voltage (Max) (VAC) | 250 |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- Corcom Electrical Parts