Shop All Electrical Parts
Corcom
10EJH1=F8047 S0
Mfr # 10EJH1
Zoro # G800982947
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Flanged
- Leakage Current (Max) (250VAC, 50Hz) (µA) 5
- Type of Connector IEC 320/C-14
- Input Type IEC
- Current Rating (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EJH1
- Zoro # G800982947
- Country of Origin China
- Category Electrical Parts
Details
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Type of Connector | IEC 320/C-14 |
Input Type | IEC |
Current Rating (A) | 10 |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Angle | Right Angle |
Filter Type | Power Line |
Filtered | Yes |
Output Orientation | Straight |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Output Type | .250" FASTON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52GD)
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- GARLAND Thermocouple, 60" (2200601)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- Corcom Electrical Parts