Shop All Electrical Parts
Corcom
10EH4C=F7437 S0
Mfr # 10EH4C
Zoro # G500983503
product price: $37.95
/ea
Sold in multiples of 3 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Choke Option Yes
- Current Rating (A) 10
- Mount Style Flanged
- Filter Type Power Line
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EH4C
- Zoro # G500983503
- Country of Origin China
- Category Electrical Parts
Details
Ground Choke Option | Yes |
Current Rating (A) | 10 |
Mount Style | Flanged |
Filter Type | Power Line |
Input Type | IEC |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.002 |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Output Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.005 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- GARLAND Thermocouple, 60" (2200601)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- Corcom Electrical Parts