Shop All Wire Connectors
Corcom
10Egg1-2=F8226
Mfr # 10EGG1-2
Zoro # G005788535
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Features Low Profile
- Current Rating 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EGG1-2
- Zoro # G005788535
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Features | Low Profile |
Current Rating | 10 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915BK)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- GARDNER BENDER Connector Yel Twist On 100Jar (16-084)
- WIREMOLD Wire Connector Fitting, Pressure Type (W30)
- Corcom Wire Connectors & Disconnects