Shop All Electrical Parts
Corcom
10EEJ2=F8018 S0
Mfr # 10EEJ2
Zoro # G300983604
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtered Yes
- Mount Style Flanged
- Output Orientation Right Angle
- Type of Connector IEC 320/C-14
- Current Rating (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EEJ2
- Zoro # G300983604
- Country of Origin Mexico
- Category Electrical Parts
Details
Filtered | Yes |
Mount Style | Flanged |
Output Orientation | Right Angle |
Type of Connector | IEC 320/C-14 |
Current Rating (A) | 10 |
Voltage (Max) (VAC) | 250 |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Mount Angle | Right Angle |
Input Type | IEC |
Filter Type | Power Line |
Output Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- Corcom Electrical Parts