Shop All Electrical Parts
Corcom
10EEJ1=F8017 S0
Mfr # 10EEJ1
Zoro # G300983567
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Leakage Current (Max) (250VAC, 50Hz) 380 µA
- Mount Style Flanged
- Filter Type Power Line
- Leakage Current (Max) (120VAC, 60Hz) 220 µA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EEJ1
- Zoro # G300983567
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Mount Style | Flanged |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Type of Connector | IEC 320/C-14 |
Input Type | IEC |
Output Type | .250" FASTON |
Current Rating | 10A |
Operating Temperature Range | -10 ° - 40 °C |
Mount Angle | Right Angle |
Voltage (Max) | 250 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- SQUARE D Trim Clamp (LP9501)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- Corcom Electrical Parts