Shop All Electrical Parts
Corcom
10EEAP=F7652 S0
Mfr # 10EEAP
Zoro # G200983582
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Voltage (Max) (VAC) 250
- Type of Connector IEC 60320-1 C-14
- Leakage Current (Max) (250VAC, 50Hz) (µA) 380
- Filter Type Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EEAP
- Zoro # G200983582
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Type of Connector | IEC 60320-1 C-14 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Output Orientation | Right Angle |
Mount Angle | Right Angle |
Mount Style | Flanged |
Output Type | PCB Mount |
Operating Temperature Range (°C) | -10 ° - 40 |
Input Type | IEC |
Current Rating (A) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 70A, 250V AC (OT70)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- Corcom Electrical Parts