Shop All Electrical Parts
Corcom
10EBF4=F7632 S0
Mfr # 10EBF4
Zoro # G200983513
product price: $24.89
/ea
Sold in multiples of 5 for $124.45
$124.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 1A
- Filter Type Power Line
- Mount Style Flanged
- Filtered Yes
- Type of Connector IEC 60320-1 C-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 10EBF4
- Zoro # G200983513
- Country of Origin China
- Category Electrical Parts
Details
Current Rating | 1A |
Filter Type | Power Line |
Mount Style | Flanged |
Filtered | Yes |
Type of Connector | IEC 60320-1 C-13 |
Mount Angle | Right Angle |
Leakage Current (Max) (250VAC, 50Hz) | 500 µA |
Input Type | IEC |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) | 250 µA |
Voltage (Max) | 250 VAC |
Operating Temperature Range | -10 ° - 40 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-P80804CHQR)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W48120S)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- CAMCO Rv Pwrgrip Ext Cord50Amp (55194)
- STAR Pilot Light, 120V (2J-Y6689)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- Corcom Electrical Parts