Shop All Electrical Parts
Corcom
10EAS1=F7531N S0
Mfr # 10EAS1
Zoro # G600983557
Sold in multiples of 10 for $127.50
$127.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 320/C-14
- Mount Angle Right Angle
- Leakage Current (Max) (120VAC, 60Hz) (µA) 220
- Operating Temperature Range (°C) -10 ° - 40
- Output Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EAS1
- Zoro # G600983557
- Country of Origin United States
- Category Electrical Parts
Details
Type of Connector | IEC 320/C-14 |
Mount Angle | Right Angle |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Operating Temperature Range (°C) | -10 ° - 40 |
Output Orientation | Straight |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Mount Style | Snap-In |
Filtered | Yes |
Current Rating (A) | 10 |
Filter Type | Power Line |
Output Type | .250" FASTON |
Voltage (Max) (VAC) | 250 |
Input Type | IEC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- QUICKCABLE 100A Power Fuse (509300-2001)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- Corcom Electrical Parts