Shop All Electrical Parts
Corcom
10EAH1=F7531E S0
Mfr # 10EAH1
Zoro # G400983443
Sold in multiples of 60 for $1,077.00
$1,077.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) (µA) 2
- Leakage Current (Max) (250VAC, 50Hz) (µA) 5
- Filtered Yes
- Mount Angle Right Angle
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 10EAH1
- Zoro # G400983443
- Country of Origin Mexico
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Filtered | Yes |
Mount Angle | Right Angle |
Input Type | IEC |
Output Type | .250" FASTON |
Voltage (Max) (VAC) | 250 |
Type of Connector | IEC 320/C-14 |
Filter Type | Power Line |
Output Orientation | Straight |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Current Rating (A) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- SENTROL MAGNETIC SAFETY INTERLOCK OTHER SWITCH (115-7Y-06K)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- SOUTHBEND Hot Surface Igniter (1183200)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- MERSEN Spare Fuse Cabinet (GSFC)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- Corcom Electrical Parts