Shop All Keyed Entry Door Knobs
Corbin Russwin
Yale 4600 Series Grade 2 Cylindrical Knob Locks
Mfr # C9905ET 630 RHR
Zoro # G110052552
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Includes Exit Device Trim
- Door Handing RHR
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # C9905ET 630 RHR
- Zoro # G110052552
- UPC # 197163225866
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Stainless Steel |
Includes | Exit Device Trim |
Door Handing | RHR |
Color | Satin Stainless Steel |
Description
Fail Secure Lever Trim, Citation Lever with Escutcheon, Right Hand Reverse, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (2 Pack) (MP2094-2)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- SCHLAGE Control Key Blank, Embossed Both Sides, EF Keyway (SCH-35-056-EF)
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 86-Storeroom, F-Flat Lever, Round Rose, Oil Rubbed Dark Bronze, 2-3/4 (DH-J-86-F-10B)
- STANLEY SECURITY Stanley Best 8KL3626 2.75 in. 8K Dead Latch; Satin Chrome (8KL3626)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9070BD SK1 630)
- PROSOURCE Lock Jimmy Proof Sngl Cylinder (6296404-PS)
- KWIKSET Hancock Knob Entry Door Lock with New Chassis with 6AL Latch and RCS Strike Venetian Bronze Finish (740H-11P)
- Corbin Russwin Keyed Entry Door Knobs