Shop All Exit Device Accessories
Corbin Russwin
Trim, Grade 1, SS, ML2000 Series
Mfr # ML2010 BHSS 630 RH M31
Zoro # G3949911
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage Lock Function
- Series ML2000
- Door Handing Right Hand
- Finish Satin Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 BHSS 630 RH M31
- Zoro # G3949911
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 2 1/4 in |
Length - Maximum | 7 1/2 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Institutional, Overall Length 6 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever, Features Passage Lock Function, Cylinder No, Type Passage Lock Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0516.004)
- WESLOCK Dual Option Adjustable Dead Latch Antique Brass (12721XA-SL)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Chrome US26 Finish with Flat Tips (3030US26F-1)
- SUR&R O-Ring, 13.0mm Nominal Inside dia., PK50 (HOR550)
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- JACKSON 24 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301348)
- VON DUPRIN Latch 050492 (050492)
- VON DUPRIN Screws 090029 (090029-00)
- HAGER Satin Chrome Latch 492826D (112971)
- COMMAND ACCESS Electrified Latch Retraction Kits Falcon 16/17 & First Choice 36/37 Series (CAT-MLRK1-FAL17)
- JACKSON Dark Bronze Base Cover Plate Package for 1295 Rim Panic Exit Device (302654313)
- Corbin Russwin Door Exit Devices