Shop All Exit Device Accessories
Corbin Russwin
Trim, Grade 1, SS, ML2000 Series
Mfr # ML2010 BHSS 630 LH M31
Zoro # G3950088
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage Lock Function
- Series ML2000
- Door Handing Left Hand
- Finish Satin Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 BHSS 630 LH M31
- Zoro # G3950088
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 2 1/4 in |
Length - Maximum | 7 1/2 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Left Hand, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Institutional, Overall Length 6 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever, Features Passage Lock Function, Cylinder No, Type Passage Lock Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (3068pri8401RH154916)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712 F 12D 630)
- GENESIS 8Mm X 18Mm Gas Spring (GSS 021997)
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- MARKS USA MakrsIQUE E7071 ADAPTER PLATE FOR VON DUPRIN 99 / M9900 (MRK-E7071)
- VON DUPRIN Spring 971573 (971573)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 22 Serie (CAT-MLRK1-VD22)
- VON DUPRIN Rod 051808 (051808)
- VON DUPRIN Anodized Aluminum Plate 05058928 (050589628)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- Corbin Russwin Door Exit Devices