Shop All Keyed Entry Door Handles
Corbin Russwin
Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome
Mfr # ML2057 NSM 626 CL6
Zoro # G309952311
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Width 7.5 in
- Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2057 NSM 626 CL6
- Zoro # G309952311
- UPC # 197163109388
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 4 lb |
Features | Complete Lock |
Material | Brass or Bronze |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Corbin Russwin 6-Pin LFIC Less Core |
Type | Mortise Lock |
Description
Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- HAGER Antique Brass Hinge RC184245.BX (33313)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- CORBIN RUSSWIN Grade 1 Entry/Office Cylindrical Lock, Princeton Lever, LFIC Less Core, Satin Chrm Fnsh, Non-handed (CL3561 PZD 626 CL6)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B1)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- CORBIN RUSSWIN Cylindrical Lock, CL3861 NZD 626 CL6 (CL3861 NZD 626 CL6)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- KWIKSET Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRDT-15S)
- Corbin Russwin Door Locks and Deadbolts