Shop All Lockset Cylinders
Corbin Russwin
Single Cylinder, Less Cylinder, Satin Chrome
Mfr # DL3013 626 LC B238
Zoro # G509958076
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Finish Satin Chrome
- Fire Rated No
- Overall Depth 2.5 in
- Cylinder Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # DL3013 626 LC B238
- Zoro # G509958076
- UPC # 197163133437
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Overall Depth | 2.5 in |
Width | 4.25 in |
Length | 6 in |
Details
Item | Deadbolts |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Satin Chrome |
Fire Rated | No |
Cylinder Type | Less Cylinder |
For Use With | DL3000 Series Cylindrical Deadlocks |
Material | Brass or Bronze |
Door Handing | Not Handed |
Description
Single Cylinder, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- JACKSON Aluminum Finish Crossbar Assembly Package for Model 1085 and 1095 Exit Devices (30733PKG628)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- CORBIN RUSSWIN RIM Cylinder, 6-Pin L4, Keyway, 626 (3000-200-6-L4-626)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 7P Core, A01 Cam, 626, 4 Pack (1070-112-A01-7 626 (4PK))
- CORBIN RUSSWIN Double Cylinder, Conventional Cylinder, Satin Chrome (DL3012 626 B238)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C6L1626)
- Corbin Russwin Door Lock Accessories