Shop All Lockset Cylinders
Corbin Russwin
Single Cylinder, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # DL3013 613 LC B238
Zoro # G309958078
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated No
- Overall Depth 2.5 in
- Door Handing Not Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # DL3013 613 LC B238
- Zoro # G309958078
- UPC # 197163133468
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Overall Depth | 2.5 in |
Length | 6 in |
Width | 4.25 in |
Details
Item | Deadbolts |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Door Handing | Not Handed |
Material | Bronze |
Cylinder Type | Less Cylinder |
For Use With | DL3000 Series Cylindrical Deadlocks |
Description
Single Cylinder, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 12In (N129-767)
- ILCO Ilco: Key Blanks, RO3-BR NCL (ILCO-RO3-BR)
- TRINE Electric Strike (3012)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC B238)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 7P Core, A01 Cam, 626, 4 Pack (1070-112-A01-7 626 (4PK))
- CORBIN RUSSWIN Conventional 6 Pin Rim Cylinder with 2" Tailpiece and 59D2 Keyway Satin Chrome (CR300020062659D2)
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC)
- CORBIN RUSSWIN Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed (DL3213 613 CL6)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- Corbin Russwin Door Locks and Deadbolts