Shop All Lockset Cylinders
Corbin Russwin
Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # DL3213 613 CL6
Zoro # G409958077
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated 3 Hours {A}
- Door Handing Not Handed
- Length 7.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # DL3213 613 CL6
- Zoro # G409958077
- UPC # 197163133345
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Length | 7.875 in |
Width | 4 in |
Overall Depth | 4 in |
Details
Item | Deadbolts |
For Door Thickness | 1-3/4 in |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | 3 Hours {A} |
Door Handing | Not Handed |
Material | Bronze |
For Use With | DL3200 Series Cylindrical Deadlocks |
Cylinder Type | Sargent LFIC Less Core |
Description
Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB Wallpaper Brush Smoother 12In (11930)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BP-72)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- OEM OEM: REF: 1999-2006 Acura / 4-Button Keyless Entry Remote / PN: 72147-S0K-A13 / E4EG8D-444H-A (OR-ACU006)
- CORBIN RUSSWIN 6-pin LFIC Core, 59C1 Keyway, 0-Bitted, 626, 4 Pack (8000-59C1 626 (4PK))
- CORBIN RUSSWIN LFIC Rim Housing, Less 6-pin Core, 626, 4 Pack (3070-178-6 626 (4PK))
- CORBIN RUSSWIN CL-series KIL/KIK Cylinder, 59A1 Key, 0-Bitted, 626, 4 Pack (2000-033-59A1 626 (4PK))
- CORBIN RUSSWIN 6-pin LFIC Core, D1 Keyway, 0-Bitted, 626, 4 Pack (8000-D1 626 (4PK))
- CORBIN RUSSWIN Double Cylinder, Conventional Cylinder, Satin Chrome (DL3012 626 B238)
- CORBIN RUSSWIN 1-1/4" LFIC Mortise Housing, Less 6P Core, A02 Cam, 626, 4 Pack (1070-114-A02-6 626 (4PK))
- FALCON Satin Chrome Cylinder A2316502G6266 (A2316502G6266)
- Corbin Russwin Door Lock Accessories