Shop All Exit Devices
Corbin Russwin
SecureBolt Rim Exit Device, Nuts & Bolts, 36-in, Satin Stainless Steel
Mfr # ED5200S 630 M54
Zoro # G709949485
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Non-Handed
- Finish Satin Stainless
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5200S 630 M54
- Zoro # G709949485
- UPC # 197163132294
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Depth | 5.75 in |
Length (In.) | 39.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
SecureBolt Rim Exit Device, Nuts & Bolts, 36-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Lock Cylinder, Satin Nickel (C700LP-KD-15)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (750B2X3/32-100)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- ADAMS RITE Elec Mortise Exit Device, Electronic Latch Retraction, 36", US10B, RHR (8420LR-37236)
- Corbin Russwin Door Exit Devices