Shop All Exit Devices
Corbin Russwin
Rim Pullman Bolt, Exit Device, Heavy Duty
Mfr # ED5200 630
Zoro # G4569467
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED5000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 1/2 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5200 630
- Zoro # G4569467
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/2 in |
Door Height | 84 in |
Door Height - Maximum | 96 in |
Door Width - Minimum | 24 in |
Door Width - Maximum | 48 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Series ED5000, Door Height 84 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards 4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA Compliant, UL 305, UL and cUL Listed, Outside Trim Type Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- DELTANA Knob Round Solid Oil Rubbed Bronze (KR114U10B)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- STRYBUC Patio Door Handle 10in Overall (13-530W-E)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- Corbin Russwin Exit Devices