Shop All Exit Devices
Corbin Russwin
Rim Exit Device, Delayed Egress, 48-in, Fire Rated, Satin Stainless Steel
Mfr # ED5200AD 630 W048
Zoro # G009949628
product price: $3,177.99
/ea
Free Shipping & Returns
$3,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Non-Handed
- Finish Satin Stainless
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5200AD 630 W048
- Zoro # G009949628
- UPC # 197163132317
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless |
Fire Rated | 3 Hours {A} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Rim Exit Device, Delayed Egress, 48-in, Fire Rated, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- EKENA MILLWORK 3/4"H x 3/4"P x 94 1/2"L, (1" Repeat), Hillsborough Traditional Smooth Crown Moulding (MLD02X01X01HI)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- KOEHN MARKETING Drive-Thru Electric Gate (K13-19)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- Corbin Russwin Door Exit Devices