Shop All Exit Devices
Corbin Russwin
Rim Exit Device, 36-in, Bright Brass
Mfr # ED5200 605
Zoro # G109949672
product price: $1,518.99
/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Non-Handed
- Finish Bright Brass
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5200 605
- Zoro # G109949672
- UPC # 197163132416
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Bright Brass |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Brass |
Description
Rim Exit Device, 36-in, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE Hafele H262.49.310 Keku KD Suspension Fitting; Black (H262.49.310)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041S26D41)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Glossy Drawer Insert Cutlery Organizer (GCT-2W-52)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- Corbin Russwin Door Exit Devices