Shop All Push & Pull Sets
Corbin Russwin
Push/Pull Passage Paddle, HP3000 Series
Mfr # HP3010 630
Zoro # G4801307
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Max. Door Width 48 in
- Features Non-handed; Both Paddles Retract Latch; Ideal for Patient Rooms and Closets; Door Thickness: 1-3/4"
- Grade 1
- Series HP3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # HP3010 630
- Zoro # G4801307
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Max. Door Width | 48 in |
Door Height | 96 in |
Max. Door Height | 96 in |
Details
Item | Push Pull Passage Paddle |
Finish | Satin Stainless Steel |
Features | Non-handed; Both Paddles Retract Latch; Ideal for Patient Rooms and Closets; Door Thickness: 1-3/4" |
Grade | 1 |
Series | HP3000 |
ADA Compliant | Yes |
Outside Trim Type | Push/Pull |
For Door Thickness | 1 3/4 in |
Lockset Function | Passage |
Application | Passage |
Standards | A156.2 Series 1000 Grade 1, cUL, UL Listed |
Fire Rated | Yes |
Type | Passage |
Electrical/Mechanical | Mechanical |
Door Handing | Non-handed |
Visual Indicator Message | No Message |
Description
Push/Pull, Push Pull Passage Paddle, Door Handing Non-Handed, HP3000 Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Application Passage, Grade 1, Standards A156.2 Series 1000 Grade 1, cUL, UL Listed, ADA Compliant Yes, Door Height 96 in, Type Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPN)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- DESIGNS OF DISTINCTION 3/8in Bead Flexible Tambour, .375inT, 12in W x 48inL, Paint Grade (011248107PT1)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Lever Return Spring (S6148)
- FALCON Bushing BUSH102 (BUSH.102)
- Corbin Russwin Push & Pull Sets