Shop All Push & Pull Sets
Corbin Russwin
Push/Pull Paddle, HP3002 Series, Grade 1
Mfr # HP3020 LH 630
Zoro # G4801325
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Outside Trim Type Push/Pull
- For Door Thickness 1 3/4 in
- Max. Door Width 48 in
- Fire Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # HP3020 LH 630
- Zoro # G4801325
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Max. Door Width | 48 in |
Max. Door Height | 96 in |
Door Height | 96 in |
Details
Item | Push Pull Paddle |
Finish | Stainless steel |
Outside Trim Type | Push/Pull |
For Door Thickness | 1 3/4 in |
Fire Rated | Yes |
Application | Privacy |
Door Handing | Left Hand |
Standards | A156.2 Series 1000 Grade 1, cUL, UL Listed |
Type | Privacy |
Series | HP3002 |
Grade | 1 |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Description
Push/Pull, Push Pull Paddle, Door Handing Left Hand, HP3002 Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Application Privacy, Grade 1, Standards A156.2 Series 1000 Grade 1, cUL, UL Listed, ADA Compliant Yes, Door Height 96 in, Type Privacy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1030AF)
- PRIME-LINE 7/16 in. Screen Top Hangers and Bottom Latches, Aluminum, White Finish 2 Sets (PL 7847)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- ALARM LOCK Replacement DTM Cable (MX942)
- FALCON Bushing BUSH102 (BUSH.102)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- Corbin Russwin Door Accessories