Shop All Push & Pull Sets
Corbin Russwin
Push/Pull Paddle, HP3001 Series, Grade 1
Mfr # HP3020 RH 630
Zoro # G4801316
original price:
$529.86
6% off
new price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Series HP3001
- Features Low-Touch and Touchless Door Hardware Solutions
- ADA Compliant Yes
- Standards ANSI/BHMA A156.2, Series 4000, Grade 1, UL-cUL Fire-Rated Up to 3 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # HP3020 RH 630
- Zoro # G4801316
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Max. Door Height | 96 in |
Door Height | 96 in |
Max. Door Width | 48 in |
Length - Maximum | 6 in |
Overall Width | 2 3/4 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Description
Push/Pull, Mechanical Exit Device Trim, Door Handing Right Hand, HP3001 Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Height 96 in, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Application Educational, Healthcare, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.2, Series 4000, Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Features Low-Touch and Touchless Door Hardware Solutions, Door Height 96 in, Type Privacy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Door Aligners 6PK (66008)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- L E JOHNSON 72" By Dr Hdwe Set (1166G722)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Privacy Lock KW1 1.75 in. (23034-150)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- Corbin Russwin Door Accessories