Shop All Push & Pull Sets
Corbin Russwin
Push Pull Paddle, Grade 1, ML2000 Series
Mfr # ML2060 HPSK 630 M31
Zoro # G3950340
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Grade 1
- Fire Rated Yes
- For Door Thickness 1 3/4 in
- Series ML2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2060 HPSK 630 M31
- Zoro # G3950340
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Overall Length | 6 in |
Overall Width | 2 3/4 in |
Length - Maximum | 6 in |
Description
Push/Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Educational, Healthcare, Overall Length 6 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type BO1, 5 Pin, PK10 (R1003M-BO1)
- LARSON LATCH STRM DR MORTIS GLD (CH3020701)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- ALARM LOCK Lever Return Spring (S6148)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU15 ALP 32D)
- ALARM LOCK Replacement DTM Cable (MX942)
- Corbin Russwin Door Accessories