Shop All Privacy Door Handles
Corbin Russwin
Privacy, Bedroom or Bathroom Mortise Lock, ES Lever, A Rose, Oil Rubbed Bronze
Mfr # ML2030 ESA 613
Zoro # G009948584
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2030 ESA 613
- Zoro # G009948584
- UPC # 197163112166
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in |
Material | Bronze |
Description
Privacy, Bedroom or Bathroom Mortise Lock, ES Lever, A Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Heavy Duty Door Sweep (A8236BK)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- NATIONAL HARDWARE Extra Heavy T-Hng Zc 6In (N129-171)
- STRYBUC Black Flat Screen Door Spline (16-240BM)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 NSA 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3520 NZD 626 (CL3520 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- Corbin Russwin Privacy Door Handles