Shop All Passage Door Handles
Corbin Russwin
Passage or Closet Mortise Lockbody Only, Oil Rubbed Bronze
Mfr # ML2010 KK 613
Zoro # G309957842
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ML2000 Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Net Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 KK 613
- Zoro # G309957842
- UPC # 197163112852
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4.5 in |
Length | 10 in |
Width | 7.5 in |
Details
For Use With | ML2000 Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Net Weight | 4 lb |
Material | Bronze |
Item | Mortise Lock |
Fire Rated | 3 Hours {A} |
Door Handing | Field Reversible |
Features | Lockbody Only |
Description
Passage or Closet Mortise Lockbody Only, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- EPCO Glass Door Stick-On Pull (GP18-C)
- NANO CLIP KeySmart Stainless Steel Silver Pocket/Purse Clip Keychain (KS801-SS)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSM 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 JAZ 626)
- Corbin Russwin Door Lever Locksets