Shop All Passage Door Handles
Corbin Russwin
Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel
Mfr # ML2010 LSA 630
Zoro # G309948093
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ML2000 Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Stainless
- Features Complete Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML2010 LSA 630
- Zoro # G309948093
- UPC # 197163112791
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Depth | 4.5 in |
Width | 7.5 in |
Details
For Use With | ML2000 Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Stainless |
Features | Complete Lock |
Net Weight | 4 lb |
Door Handing | Field Reversible |
Item | Mortise Lock |
Fire Rated | 3 Hours {A} |
Material | Stainless Steel |
Description
Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Dull Black Hinge 175241D (118733)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 350 (AF543-007)
- BEST 9K 7 Pin Throw Member Install Kit (B92505)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSM 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-26D)
- Corbin Russwin Door Lever Locksets