Shop All Passage Door Handles
Corbin Russwin
Passage or Closet Mortise Lock, LS Lever, A Rose, Oil Rubbed Bronze
Mfr # ML2010 LSA 613
Zoro # G309948079
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ML2000 Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 LSA 613
- Zoro # G309948079
- UPC # 197163112807
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Length | 10 in |
Details
For Use With | ML2000 Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Fire Rated | 3 Hours {A} |
Features | Complete Lock |
Item | Mortise Lock |
Door Handing | Field Reversible |
Net Weight | 4 lb |
Description
Passage or Closet Mortise Lock, LS Lever, A Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KA)
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- ZORO SELECT O-Ring, Dash 374, Buna N, 0.21 In., PK5 (U38801.018.0925)
- HAGER Matte Antique Bronze Hinge RCBB1842410R (042007)
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3510 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- Corbin Russwin Passage Door Handles