Shop All Passage Door Handles
Corbin Russwin
Passage or Closet Mortise Lock, DS Lever, M Escutcheon, Satin Chrome
Mfr # ML2010 DSM 626 RH
Zoro # G409948139
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ML2000 Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML2010 DSM 626 RH
- Zoro # G409948139
- UPC # 197163112869
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 7.5 in |
Depth | 4.5 in |
Length | 10 in |
Details
For Use With | ML2000 Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Material | Brass or Bronze |
Features | Complete Lock |
Item | Mortise Lock |
Fire Rated | 3 Hours {A} |
Door Handing | RH |
Net Weight | 4 lb |
Description
Passage or Closet Mortise Lock, DS Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2010 NSM 630 D214)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- Corbin Russwin Door Lever Locksets