Shop All Exit Devices
Corbin Russwin
Narrow Stile Concealed Vertical Rod Exit Device, Motor Ltch Retraction, 48-in, Satin Stainless Steel
Mfr # ED4800 630 W048 MELR
Zoro # G009949741
product price: $3,089.99
/ea
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing Reversible
- Finish Satin Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED4800 630 W048 MELR
- Zoro # G009949741
- UPC # 197163132423
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Depth | 5.75 in |
Length (In.) | 39.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Reversible |
Finish | Satin Stainless |
Item | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Motor Latch Retraction, 48-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Drawer Slide 18 In Soft Close (8450FMP 18)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, White (SS2305PO-EN)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- Corbin Russwin Door Exit Devices