Shop All Exit Devices
Corbin Russwin
Mortise Exit Device, 36-in, Motorized Ltch Retraction, Touchbar Monitoring, REX, Stn Stainless Steel
Mfr # ED5657L 630 MELR M92 R
Zoro # G509949517
product price: $2,808.99
/ea
Free Shipping & Returns
$2,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing RHR
- Finish Satin Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5657L 630 MELR M92 R
- Zoro # G509949517
- UPC # 197163131983
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Length (In.) | 39.75 in |
Depth | 5.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | RHR |
Finish | Satin Stainless |
Item | Mortise Exit Devices |
Material | Stainless Steel |
Description
Mortise Exit Device, 36-in, Motorized Latch Retraction, Touchbar Monitoring, REX, Stn Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- DELANEY HARDWARE 3 IN. H.D. RIGID DOOR STOP BLACK (402195)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- CORBIN RUSSWIN RimExitDevice, StainlssSteel, SeriesED4200 (ED4200 630)
- CORBIN RUSSWIN SVR Exit Device, 36" x 84", US32D, (ED5400 630)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- Corbin Russwin Exit Devices