Shop All Exit Devices
Corbin Russwin
Mortise Exit Device, 36-in, Fire Rated, Motorized Latch Retraction, Satin Stainless Steel
Mfr # ED5600AL 630 MELR L
Zoro # G909949698
product price: $2,582.99
/ea
Free Shipping & Returns
$2,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 10.25 in
- Door Handing LHR
- Finish Satin Stainless
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ED5600AL 630 MELR L
- Zoro # G909949698
- UPC # 197163132096
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 10.25 in |
Depth | 5.75 in |
Length (In.) | 39.75 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | LHR |
Finish | Satin Stainless |
Fire Rated | 3 Hours {A} |
Item | Mortise Exit Devices |
Material | Stainless Steel |
Description
Mortise Exit Device, 36-in, Fire Rated, Motorized Latch Retraction, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- ELESA Levelling feet, LV.A-60-14-SST-M12x43 (LV.A-SST)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- CORBIN RUSSWIN Exit Device, Satin SS, Latch Bolt (ED5200 W048 630)
- CORBIN RUSSWIN Rim Exit Device, 36", US10B (ED5200 613)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- Corbin Russwin Door Exit Devices