Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 PSA 626 SAF
Zoro # G310054240
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- For Use With ML20900 Series Electrified Mortise Locks
- Application Electric Mortise Lock
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 PSA 626 SAF
- Zoro # G310054240
- UPC # 197163230426
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Color | Satin Chrome |
Includes | Electric Mortise Lock |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, PS Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" x 1-1/2" Hinge Cut Out Filler Plate (SHF45PC)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2402)
- ILCO Ilco: Key Blanks, 1621-TM13 TRIMARK (KS101) (ILCO-1621-TM13)
- EKENA MILLWORK 1 1/8"H x 3/8"P x 94 1/2"L Crendon Roped Panel Moulding (PML01X01CR)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- Corbin Russwin Electromagnetic Locking Systems