Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 PSA 626 SAF CL7
Zoro # G710054147
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Electric Mortise Lock
- Application Electric Mortise Lock
- Body Size Thickness 1-3/4"
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 PSA 626 SAF CL7
- Zoro # G710054147
- UPC # 197163230440
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Includes | Electric Mortise Lock |
Application | Electric Mortise Lock |
Color | Satin Chrome |
Material | Brass or Bronze |
For Use With | ML20900 Series Electrified Mortise Locks |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, PS Lever, A Rose, 7-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Antique Brass Finish (582B5)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Oil Rubbed Bronze (SPBDB478U10B)
- SECURITRON Keypad Cover PlateMfr. No. DK-26 (DK-CPSS)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- SECURITRON Maglock (M62FB)
- Corbin Russwin Electromagnetic Locking Systems