Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 NSA 630 SEC LC
Zoro # G010054069
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With ML20900 Series Electrified Mortise Locks
- Color Satin Stainless Steel
- Application Electric Mortise Lock
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 630 SEC LC
- Zoro # G010054069
- UPC # 197163230358
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Stainless Steel |
For Use With | ML20900 Series Electrified Mortise Locks |
Color | Satin Stainless Steel |
Application | Electric Mortise Lock |
Material | Stainless Steel |
Includes | Electric Mortise Lock |
Description
Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, NS Lever, A Rose, Less Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- AMEROCK BP55346G10-5PACK 5-1/16" (128 mm) CTC Revitalize Cab Pull Satin Nickel (BP55346G10-5PACK)
- CROWN 5-1/2" Modern Cabinet Pull with 5" Center to Center Satin Nickel Finish (CHP82034SN)
- DON-JO 20" Classic Wrap Around with 2-3/4" Backset and 1-3/4" Door (CW20S)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- Corbin Russwin Electromagnetic Locking Systems