Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 NSA 626 SAF CL6
Zoro # G010053635
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Application Electric Mortise Lock
- Material Brass or Bronze
- For Use With ML20900 Series Electrified Mortise Locks
- Includes Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 626 SAF CL6
- Zoro # G010053635
- UPC # 197163230242
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Application | Electric Mortise Lock |
Material | Brass or Bronze |
For Use With | ML20900 Series Electrified Mortise Locks |
Includes | Electric Mortise Lock |
Color | Satin Chrome |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, NS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- STRYBUC Sash Lock Black (900-19656B)
- PRIME-LINE 1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack) (B 696)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- SECURITRON Industrial Strength Single Magnet (M82B)
- Corbin Russwin Electromagnetic Locking Systems