Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 NSA 612 SAF CL6
Zoro # G610053608
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Body Size Thickness 1-3/4"
- Color Satin Bronze Clear Coated
- Includes Electric Mortise Lock
- Application Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 NSA 612 SAF CL6
- Zoro # G610053608
- UPC # 197163230235
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Bronze Clear Coated |
Color | Satin Bronze Clear Coated |
Includes | Electric Mortise Lock |
Application | Electric Mortise Lock |
For Use With | ML20900 Series Electrified Mortise Locks |
Material | Bronze |
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, NS Lever, A Rose, 6-Pin LFIC Less Core, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBU8)
- KEYLESS FACTORY KeylessFactory:2014-2017 NISSAN ROGUE FLIP KEY 3B (RFK-NIS-767)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- Corbin Russwin Electromagnetic & Electromechanical Locks