Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 LWM 626 SEC M91XM92
Zoro # G810053590
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- For Use With ML20900 Series Electrified Mortise Locks
- Application Electric Mortise Lock
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 LWM 626 SEC M91XM92
- Zoro # G810053590
- UPC # 197163230228
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
For Use With | ML20900 Series Electrified Mortise Locks |
Application | Electric Mortise Lock |
Material | Brass or Bronze |
Includes | Electric Mortise Lock |
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, LW Lever, M Escutcheon, Latchbolt Monitor, Request to Exit, Touchbar Monitoring or Signaling, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- EKENA MILLWORK SAMPLE - 4 1/2"H x 3 3/4"P x 5 7/8"F x 12"L Nouveau Dentil Crown Moulding (SAMPLE-MLD04X03X06NO)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Overr (ML20906 NSA 630 SEC)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- Corbin Russwin Electromagnetic & Electromechanical Locks