Shop All Electromagnetic & Electromechanical Locks
Corbin Russwin
ML20900 Series Electrified Mortise Locks
Mfr # ML20906 LWA 626 SAF CL6 M92
Zoro # G910053599
Free Shipping & Returns
$1,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Application Electric Mortise Lock
- Body Size Thickness 1-3/4"
- Material Brass or Bronze
- For Use With ML20900 Series Electrified Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corbin Russwin
- MFR # ML20906 LWA 626 SAF CL6 M92
- Zoro # G910053599
- UPC # 197163230181
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Application | Electric Mortise Lock |
Material | Brass or Bronze |
For Use With | ML20900 Series Electrified Mortise Locks |
Includes | Electric Mortise Lock |
Color | Satin Chrome |
Description
Grade 1 Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, LW Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, 6-Pin LFIC Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.120-PF-Clean)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 39mm ID, PK25 (ZUSAH3.5X39)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA409)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec FS 24V (ML20906 LL 626 SAF)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 NSA 626 SEC CL7 M92)
- CORBIN RUSSWIN Fail Secure Elec Mortise body W/RX (ML20906 NSM 630 SEC M92)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- Corbin Russwin Electromagnetic & Electromechanical Locks